Motion
GB860
Boston Gear® GB860, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 1, 60 Teeth, Pitch Diameter: 7-1/2"
Mi Item #00367418
MFR #GB860
Price$1,263.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® GB860, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 1, 60 Teeth, Pitch Diameter: 7-1/2"
Mi Item #00367418
MFR #GB860

Mfr description
GB860 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,263.54/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.6300 in
  • Hub Diameter
    2.44 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    7.7500 in, 196.85 mm
  • Overall Width
    1.6300 in, 41.40 mm
  • Pitch
    8 in
  • Pitch Diameter
    7.5000 in
  • Pitch Line to Back
    0.3750 in | 9.53 mm
  • Pressure Angle
    14.5 °
  • Weight
    7.50 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed with Lightening Holes
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    GB860
  • Material
    Bronze
  • Mating Gear
    H1076
  • Number Of Teeth
    60
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    60:1
  • Tooth Style
    Involute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)