Motion
GB1050A
Boston Gear® GB1050A, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Bronze, Threads: 1, 20 Teeth, Pitch Diameter: 1.667"
Mi Item #00367422
MFR #GB1050A
Price$311.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® GB1050A, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Bronze, Threads: 1, 20 Teeth, Pitch Diameter: 1.667"
Mi Item #00367422
MFR #GB1050A

Mfr description
GB1050A BRONZE WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$311.21/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.0000 in
  • Hub Diameter
    1-1/4 in
  • Hub Projection
    1/2 in
  • Pitch
    12 in
  • Pitch Diameter
    1.6670 in
  • Pitch Line to Back
    0.2500 in | 6.35 mm
  • Pressure Angle
    14.5 °
  • Weight
    0.49 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    GB1050A
  • Material
    Bronze
  • Mating Gear
    H1056
  • Number Of Teeth
    20
  • Number Of Threads
    1
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)