Motion
GB1053A
Boston Gear® GB1053A, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Bronze, Threads: 1, 50 Teeth, Pitch Diameter: 4.167"
Mi Item #00367434
MFR #GB1053A
Price$469.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® GB1053A, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Bronze, Threads: 1, 50 Teeth, Pitch Diameter: 4.167"
Mi Item #00367434
MFR #GB1053A

Mfr description
GB1053A BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.74/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.1200 in
  • Hub Diameter
    1.44 in
  • Hub Projection
    0.62 in
  • Lead Angle
    4.767
  • Outside Diameter
    4.3330 in, 110.06 mm
  • Overall Width
    1.1200 in, 28.45 mm
  • Pitch
    12 in
  • Pitch Diameter
    4.1670 in
  • Pitch Line to Back
    0.2500 in | 6.35 mm
  • Pressure Angle
    14.5 °
  • Weight
    1.95 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    GB1053A
  • Material
    Bronze
  • Mating Gear
    H1056
  • Number Of Teeth
    50
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    50:1
  • Tooth Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)