Motion
GB1060A
Boston Gear® GB1060A, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 1, 20 Teeth, Pitch Diameter: 2"
Mi Item #00367444
MFR #GB1060A
Price$305.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® GB1060A, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 1, 20 Teeth, Pitch Diameter: 2"
Mi Item #00367444
MFR #GB1060A

Mfr description
GB1060A BRONZE WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$305.43/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Gear Overall Width
    1.2500 in
  • Hub Diameter
    1-1/4 in
  • Hub Projection
    0.62 in
  • Lead Angle
    4.567
  • Pitch
    10 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.91 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Mating Gear
    H1066
  • Number Of Teeth
    20
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Tooth Style
    Involute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)