Motion
GB1062A
Boston Gear® GB1062A, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 1, 40 Teeth, Pitch Diameter: 4"
Mi Item #00367453
MFR #GB1062A
Price$611.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® GB1062A, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 1, 40 Teeth, Pitch Diameter: 4"
Mi Item #00367453
MFR #GB1062A

Mfr description
GB1062A BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.45/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Gear Overall Width
    1.2500 in
  • Hub Diameter
    1.69 in
  • Hub Projection
    0.62 in
  • Lead Angle
    4.567
  • Outside Diameter
    4.2000 in, 106.68 mm
  • Overall Width
    1.2500 in, 31.75 mm
  • Pitch
    10 in
  • Pitch Diameter
    4.0000 in
  • Pitch Line to Back
    0.3120 in | 7.92 mm
  • Pressure Angle
    14.5 °
  • Weight
    2.28 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    GB1062A
  • Material
    Bronze
  • Mating Gear
    H1066
  • Number Of Teeth
    40
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    40:1
  • Tooth Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)