Motion
GB1064
Boston Gear® GB1064, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 1, 60 Teeth, Pitch Diameter: 6"
Mi Item #00367461
MFR #GB1064
Price$1,350.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® GB1064, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 1, 60 Teeth, Pitch Diameter: 6"
Mi Item #00367461
MFR #GB1064

Mfr description
GB1064 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,350.77/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Gear Overall Width
    1.3750 in
  • Hub Diameter
    1.94 in
  • Hub Projection
    3/4 in
  • Lead Angle
    4.567
  • Outside Diameter
    6.2000 in, 157.48 mm
  • Pitch
    10 in
  • Pitch Diameter
    6.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    4.40 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    GB1064
  • Material
    Bronze
  • Number Of Teeth
    60
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Tooth Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)