Motion
GB1070
Boston Gear® GB1070, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 1, 20 Teeth, Pitch Diameter: 2-1/2"
Mi Item #00367473
MFR #GB1070
Price$448.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® GB1070, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 1, 20 Teeth, Pitch Diameter: 2-1/2"
Mi Item #00367473
MFR #GB1070

Mfr description
GB1070 BRONZE WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$448.26/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    8
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.5000 in
  • Hub Diameter
    1-3/4 in
  • Hub Projection
    3/4 in
  • Lead Angle
    4.767
  • Outside Diameter
    2.7500 in, 69.85 mm
  • Overall Width
    1.5000 in, 38.10 mm
  • Pitch
    8 in
  • Pitch Diameter
    2.5000 in
  • Pitch Line to Back
    0.3750 in | 9.53 mm
  • Pressure Angle
    14.5 °
  • Weight
    1.65 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    GB1070
  • Material
    Bronze
  • Mating Gear
    H1076
  • Number Of Teeth
    20
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Speed Ratio
    20:1
  • Tooth Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)