Motion
GB1071
Boston Gear® GB1071, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 1, 30 Teeth, Pitch Diameter: 3-3/4"
Mi Item #00367477
MFR #GB1071
Price$575.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® GB1071, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 1, 30 Teeth, Pitch Diameter: 3-3/4"
Mi Item #00367477
MFR #GB1071

Mfr description
GB1071 BRONZE WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$575.74/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    8
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.5000 in
  • Hub Diameter
    1.69 in
  • Hub Projection
    3/4 in
  • Pitch
    8 in
  • Pitch Diameter
    3.7500 in
  • Pressure Angle
    14.5 °
  • Weight
    2.50 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Number Of Teeth
    30
  • Number Of Threads
    1
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)