Motion
GB1072A
Boston Gear® GB1072A, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 1, 40 Teeth, Pitch Diameter: 5"
Mi Item #00367481
MFR #GB1072A
Price$915.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® GB1072A, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 1, 40 Teeth, Pitch Diameter: 5"
Mi Item #00367481
MFR #GB1072A

Mfr description
GB1072A BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$915.62/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.5000 in
  • Hub Diameter
    2.19 in
  • Hub Projection
    3/4 in
  • Overall Width
    1.5000 in, 38.10 mm
  • Pitch
    8 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    4.40 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    GB1072A
  • Material
    Bronze
  • Mating Gear
    H1076
  • Number Of Teeth
    40
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Speed Ratio
    40:1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)