Motion
GB1077A
Boston Gear® GB1077A, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Bronze, Threads: 1, 20 Teeth, Pitch Diameter: 3.333"
Mi Item #00367494
MFR #GB1077A
Price$675.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® GB1077A, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Bronze, Threads: 1, 20 Teeth, Pitch Diameter: 3.333"
Mi Item #00367494
MFR #GB1077A

Mfr description
GB1077A BRONZE WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$675.99/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    6
  • Face Width
    1.0000 in
  • Gear Overall Width
    2.0000 in
  • Hub Diameter
    2 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    3.6670 in, 93.14 mm
  • Overall Width
    2.0000 in, 50.80 mm
  • Pitch
    6 in
  • Pitch Diameter
    3.3330 in
  • Pressure Angle
    14.5 °
  • Weight
    3.10 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    GB1077A
  • Material
    Bronze
  • Number Of Teeth
    20
  • Number Of Threads
    1
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)