Motion
GB1079
BRONZE WORM GEARS E
Mi Item #00367502
MFR #GB1079
Price$1,927.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRONZE WORM GEARS E
Mi Item #00367502
MFR #GB1079

Mfr description
GB1079 BRONZE WORM GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,927.08/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    6
  • Face Width
    1.0000 in
  • Hub Diameter
    2.6900 in | 68.32 mm
  • Hub Projection
    1.0000 in | 25.40 mm
  • Overall Width
    2.6900 in
  • Pitch Diameter
    8.3330 in
  • Pressure Angle
    14.5 °

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Type
    Worm Gear
  • Hub Type
    With Hub
  • Material
    Bronze
  • Number Of Teeth
    50
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)