Motion
GB1080A
Boston Gear® GB1080A, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Bronze, Threads: 1, 24 Teeth, Pitch Diameter: 4"
Mi Item #00367505
MFR #GB1080A
Price$865.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® GB1080A, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Bronze, Threads: 1, 24 Teeth, Pitch Diameter: 4"
Mi Item #00367505
MFR #GB1080A

Mfr description
GB1080A BRONZE WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$865.96/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    6
  • Face Width
    1.0000 in
  • Hub Diameter
    1.94 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    4.1670 in, 105.84 mm
  • Pitch
    6 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    3.60 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    GB1080A
  • Material
    Bronze
  • Number Of Teeth
    24
  • Number Of Threads
    1
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)