Motion
GB1081
Boston Gear® GB1081, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Bronze, Threads: 1, 30 Teeth, Pitch Diameter: 5"
MI ITEM #00367509
MFR #GB1081
Price$1,016.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® GB1081, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Bronze, Threads: 1, 30 Teeth, Pitch Diameter: 5"
MI ITEM #00367509
MFR #GB1081

Mfr description
GB1081 BRONZE WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,016.23/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    6
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.8800 in
  • Hub Diameter
    2.19 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    5.3330 in, 135.46 mm
  • Pitch
    6 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    4.90 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Number Of Teeth
    30
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Speed Ratio
    30:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)