Motion
GB1082
Worm Gear, 6 DP, 14.5 PA, 36 Teeth, RH, Bronze
MI ITEM #00367513
MFR #GB1082
Your Price$1,170.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 6 DP, 14.5 PA, 36 Teeth, RH, Bronze
MI ITEM #00367513
MFR #GB1082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,170.68/each(List $1,346.28)

Overview

Mfr description
GB1082 BRONZE WORM GEAR

Specifications

  • Pitch
    6 in
  • Pressure Angle
    14.5 °
  • Number Of Threads
    1
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    36
  • Pitch Diameter
    6 in
  • Bore Diameter
    1 in
  • Face Width
    1 in
  • Material
    Bronze
  • Gear Construction
    Webbed
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    0.88 in
  • Weight
    7.00 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text