Motion
GB1084
Worm Gear, 6 DP, 14.5 PA, 72 Teeth, RH, Bronze
MI ITEM #00367521
MFR #GB1084
Your Price$2,920.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 6 DP, 14.5 PA, 72 Teeth, RH, Bronze
MI ITEM #00367521
MFR #GB1084

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,920.54/each(List $3,504.65)

Overview

Mfr description
GB1084 BRONZE WORM GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Heavier pitch spurs are available in steel and cast iron.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Pressure Angle
    14.50 °
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    72
  • Pitch Diameter
    12.0000 in
  • Diametral Pitch
    6
  • Bore Diameter
    1.2500 in
  • Face Width
    1.0000 in
  • Material
    Bronze
  • Hub Diameter
    1.8100 in
  • Manufacturer Upc Number
    781711136867
  • Weight
    19.00 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text