Motion
GB1100
Boston Gear® GB1100, Worm Gear, Pitch: 4", Pressure Angle: 14.5°, Bronze, Threads: 1, 20 Teeth, Pitch Diameter: 5"
MI ITEM #00367532
MFR #GB1100
Price$1,670.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® GB1100, Worm Gear, Pitch: 4", Pressure Angle: 14.5°, Bronze, Threads: 1, 20 Teeth, Pitch Diameter: 5"
MI ITEM #00367532
MFR #GB1100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,670.50/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    4
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.7500 in
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1-1/4 in
  • Pitch
    4 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    8.50 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Web Type
  • Material
    Bronze
  • Number Of Teeth
    20
  • Number Of Threads
    1
  • Product Type
    Worm Gears

Overview

Mfr description
GB1100 BRONZE WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text