Motion
GB1101
Boston Gear® GB1101, Worm Gear, Pitch: 4", Pressure Angle: 14.5°, Bronze, Threads: 1, 24 Teeth, Pitch Diameter: 6"
Mi Item #00367536
MFR #GB1101
Price$2,471.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® GB1101, Worm Gear, Pitch: 4", Pressure Angle: 14.5°, Bronze, Threads: 1, 24 Teeth, Pitch Diameter: 6"
Mi Item #00367536
MFR #GB1101

Mfr description
GB1101 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,471.50/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    4
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.7500 in
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1-1/4 in
  • Pitch
    4 in
  • Pitch Diameter
    6.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    10.90 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    GB1101
  • Material
    Bronze
  • Number Of Teeth
    24
  • Number Of Threads
    1
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)