Motion
GBB16A
Change Gear Bushing - For Use With GB Gears, 1/2 in Bore Dia., Steel Material
Mi Item #00367555
MFR #GBB16A
Price$147.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear Bushing - For Use With GB Gears, 1/2 in Bore Dia., Steel Material
Mi Item #00367555
MFR #GBB16A

Mfr description
GBB16A STEEL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.25/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Key Width
    0.1875 in
  • Length Across Keys
    0.914 in
  • Outside Diameter
    0.750 in
  • Overall Length
    1.000 in
  • Weight
    0.07 lbs

Details

  • Compatible Gear Series
    GB
  • Manufacturer Catalog
  • Material
    Steel
  • UPC_NO
    781711185025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)