Motion
GD25
Change Gear - 12 DP, 14.5 ° Pressure Angle, 25 Teeth, 0.7500 in Bushing Bore Dia., 0.7500 in Face Width, 5.0000 in O.D.
MI ITEM #00367574
MFR #GD25
Price$137.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear - 12 DP, 14.5 ° Pressure Angle, 25 Teeth, 0.7500 in Bushing Bore Dia., 0.7500 in Face Width, 5.0000 in O.D.
MI ITEM #00367574
MFR #GD25

Mfr description
GD25 STEEL CHANGE GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.98/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Bushing Bore Diameter
    0.7500 in
  • Diametral Pitch
    12
  • Face Width  
    0.7500 in
  • Gear Bore Diameter  
    1 in
  • Gear Overall Width
    0.7500 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    5.0000 in
  • Pitch Diameter
    2.0830 in
  • Pressure Angle
    14.5 °
  • Weight
    0.50 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Part Number
    GDB12A
  • Gear Construction
    Plain
  • Gear Type
    Change Gear
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Teeth  
    25
  • Product Type
    Change Gears
  • UPC_NO
    781711101520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)