Motion
GD38B
Change Gear, 12 DP, 14 1/2 PA, 38 Teeth, Cast Iron
MI ITEM #00367612
MFR #GD38B
Your Price$209.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear, 12 DP, 14 1/2 PA, 38 Teeth, Cast Iron
MI ITEM #00367612
MFR #GD38B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$209.25/each(List $240.63)

Overview

Mfr description
GD38B C.I. CHANGE GEAR

Specifications

  • Bore Diameter
    1 in
  • Diametral Pitch
    12
  • Pressure Angle
    14.5 °
  • Number Of Teeth
  • Bushing Bore Diameter
    0.7500 in
  • Face Width
  • Outside Diameter
    5.0000 in
  • Bushing Part Number
    GDB12A
  • Pitch Diameter
    3.167 in
  • Hub Type
    With Hub
  • Material
    Cast Iron
  • Gear Bore Diameter
  • Hub Diameter
    1.76 in
  • Keyway Size
    1/4 x 1/8 in
  • Gear Construction
    Plain
  • UPC_NO
    781711111208
  • Manufacturer Catalog
  • Weight
    1.10 lbs
  • Product Type
    Change Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text