Motion
GD44B
Change Gear - 12 DP, 14.5 ° Pressure Angle, 44 Teeth, 0.7500 in Bushing Bore Dia., 0.7500 in Face Width, 3.8340 in O.D.
Mi Item #00367624
MFR #GD44B
Price$312.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear - 12 DP, 14.5 ° Pressure Angle, 44 Teeth, 0.7500 in Bushing Bore Dia., 0.7500 in Face Width, 3.8340 in O.D.
Mi Item #00367624
MFR #GD44B

Mfr description
GD44B C.I. CHANGE GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.85/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Bushing Bore Diameter
    0.7500 in
  • Diametral Pitch
    12
  • Face Width  
    0.7500 in
  • Gear Bore Diameter  
    1 in
  • Gear Overall Width
    0.7500 in
  • Hub Diameter
    1.76 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    3.8340 in
  • Pitch Diameter
    3.6670 in
  • Pressure Angle
    14.5 °
  • Weight
    1.40 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Part Number
    GDB12A
  • Gear Construction
    Plain
  • Gear Type
    Change Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GD44B
  • Material
    Cast Iron
  • Number Of Teeth  
    44
  • Product Type
    Change Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711111321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)