Motion
GD69A
Change Gear, 12 DP, 14 1/2 PA, 69 Teeth, Cast Iron
MI ITEM #00367675
MFR #GD69A
List Price$378.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear, 12 DP, 14 1/2 PA, 69 Teeth, Cast Iron
MI ITEM #00367675
MFR #GD69A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$378.15/each for your price

Overview

Mfr description
GD69A C. I. CHANGE GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Heavier pitch spurs are available in steel and cast iron.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Bore Diameter
    1.0000 in
  • Diametral Pitch
    12
  • Pressure Angle
    14.50 °
  • Number Of Teeth
  • Face Width
  • Outside Diameter
    5.0000 in
  • Pitch Diameter
    5.7500 in
  • Material
    Cast Iron
  • Hub Diameter
    2.1900 in
  • Manufacturer Upc Number
    781711111826
  • UPC_NO
    781711111826
  • Weight
    3.00 lbs
  • Product Type
    Change Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text