Motion
GD70A
Change Gear, 12 DP, 14 1/2 PA, 70 Teeth, Cast Iron
MI ITEM #00367677
MFR #GD70A
Your Price$328.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear, 12 DP, 14 1/2 PA, 70 Teeth, Cast Iron
MI ITEM #00367677
MFR #GD70A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$328.25/each(List $377.49)

Overview

Mfr description
GD70A C. I. CHANGE GEAR

Specifications

  • Bore Diameter
    1 in
  • Diametral Pitch
    12
  • Pressure Angle
    14.5 °
  • Number Of Teeth
  • Bushing Bore Diameter
    0.7500 in
  • Face Width
  • Outside Diameter
    6.0000 in
  • Bushing Part Number
    GDB12A
  • Pitch Diameter
    5.833 in
  • Hub Type
    With Hub
  • Material
    Cast Iron
  • Gear Bore Diameter
  • Hub Diameter
    2.19 in
  • Keyway Size
    1/4 x 1/8 in
  • Gear Construction
    Webbed with Lightening Holes
  • UPC_NO
    781711111840
  • Manufacturer Catalog
  • Weight
    2.80 lbs
  • Product Type
    Change Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text