Motion
GD86A
Change Gear, 12 DP, 14 1/2 PA, 86 Teeth, Cast Iron
MI ITEM #00367709
MFR #GD86A
List Price$463.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear, 12 DP, 14 1/2 PA, 86 Teeth, Cast Iron
MI ITEM #00367709
MFR #GD86A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$463.14/each for your price

Overview

Mfr description
GD86A C. I. CHANGE GEAR

Specifications

  • Bore Diameter
    1 in
  • Diametral Pitch
    12
  • Pressure Angle
    14.5 °
  • Number Of Teeth
  • Bushing Bore Diameter
    0.7500 in
  • Face Width
  • Outside Diameter
    7.3340 in
  • Bushing Part Number
    GDB12A
  • Pitch Diameter
    7.167 in
  • Hub Type
    With Hub
  • Material
    Cast Iron
  • Gear Bore Diameter
  • Hub Diameter
    2.44 in
  • Keyway Size
    1/4 x 1/8 in
  • Gear Construction
    Webbed with Lightening Holes
  • UPC_NO
    781711112168
  • Manufacturer Catalog
  • Weight
    3.60 lbs
  • Product Type
    Change Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text