Motion
GDB12A
Change Gear Bushing - For Use With GD Gears, 3/4 in Bore Dia., Steel Material
Mi Item #00367779
MFR #GDB12A
Price$169.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear Bushing - For Use With GD Gears, 3/4 in Bore Dia., Steel Material
Mi Item #00367779
MFR #GDB12A

Mfr description
GDB12 STEEL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.55/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Key Width
    0.2500 in
  • Length Across Keys
    1.217 in
  • Outside Diameter
    1.000 in
  • Overall Length
    1.500 in
  • Weight
    0.15 lbs

Details

  • Compatible Gear Series
    GD
  • Manufacturer Catalog
  • Material
    Steel
  • UPC_NO
    781711185049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)