Motion
GF20
Change Gear - 10 DP, 14.5 ° Pressure Angle, 20 Teeth, 1.0000 in Bushing Bore Dia., 1.0000 in Face Width, 2.2000 in O.D.
MI ITEM #00367789
MFR #GF20
Price$145.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear - 10 DP, 14.5 ° Pressure Angle, 20 Teeth, 1.0000 in Bushing Bore Dia., 1.0000 in Face Width, 2.2000 in O.D.
MI ITEM #00367789
MFR #GF20

Mfr description
GF20 STEEL CHANGE GEAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.22/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Bushing Bore Diameter
    1.0000 in
  • Diametral Pitch
    10
  • Face Width  
    1.0000 in
  • Gear Bore Diameter  
    1-1/4 in
  • Gear Overall Width
    1.0000 in
  • Keyway Size
    5/16 x 5/32 in
  • Outside Diameter
    2.2000 in
  • Overall Width
    1.0000 in, 25.40 mm
  • Pitch
    10 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.50 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Part Number
    GFB10A
  • Gear Construction
    Plain
  • Gear Type
    Change Gear
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Teeth  
    20
  • Product Type
    Change Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711101766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)