Motion
GF23
Change Gear - 10 DP, 14.5 ° Pressure Angle, 23 Teeth, 1.0000 in Bushing Bore Dia., 1.0000 in Face Width, 2.5000 in O.D.
MI ITEM #00367798
MFR #GF23
Price$172.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear - 10 DP, 14.5 ° Pressure Angle, 23 Teeth, 1.0000 in Bushing Bore Dia., 1.0000 in Face Width, 2.5000 in O.D.
MI ITEM #00367798
MFR #GF23

Mfr description
GF23 STEEL CHANGE GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.69/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Bushing Bore Diameter
    1.0000 in
  • Diametral Pitch
    10
  • Face Width  
    1.0000 in
  • Gear Bore Diameter  
    1-1/4 in
  • Gear Overall Width
    1.0000 in
  • Hub Diameter
    2.0000 in, 50.80 mm
  • Keyway Size
    5/16 x 5/32 in
  • Outside Diameter
    2.5000 in
  • Overall Width
    1.0000 in, 25.40 mm
  • Pitch Diameter
    2.3000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.60 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Part Number
    GFB10A
  • Gear Construction
    Plain
  • Gear Type
    Change Gear
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GF23
  • Material
    Steel
  • Number Of Teeth  
    23
  • Product Type
    Change Gears
  • UPC_NO
    781711101827

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)