1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Browning
NCG1025
1224336 Change Gear - 10 DP, 14.5 ° Pressure Angle, 25 Teeth, 1.0000 in Bushing Bore Dia., 1.0000 in Face Width, 2.7000 in O.D.
MI ITEM #
00367805
MFR #
NCG1025
List Price
$217.03
/each
Qty
List Price
$217.03
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Mechanical Power Transmission
Drive Components
Gears
Browning NCG1025
Browning
NCG1025
1224336 Change Gear - 10 DP, 14.5 ° Pressure Angle, 25 Teeth, 1.0000 in Bushing Bore Dia., 1.0000 in Face Width, 2.7000 in O.D.
MI ITEM #
00367805
MFR #
NCG1025
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Browning
NCG1025
1224336 Change Gear - 10 DP, 14.5 ° Pressure Angle, 25 Teeth, 1.0000 in Bushing Bore Dia., 1.0000 in Face Width, 2.7000 in O.D.
MI ITEM #
00367805
MFR #
NCG1025
Availability:
Factory Order
List Price
$217.03
/each
Sign in
for your price
Qty
List Price
$217.03
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
NCG1025 STEEL CHANGE GEAR
Browning Change Gears, change gear bushing sold seperately Browning Gears are rated in accordance with AGMA standards When you think "Special" Gears - Think Browning
Show More
Specifications
Bore Diameter
1.2500 in - 1-1/4 in
Bushing Bore Diameter
1.0000 in, 1.0000 in
Bushing Part Number
CGB10
Diametral Pitch
10, 10
Face Width
1.0000 in - 1 in
Gear Bore Diameter
1.2500 in
Gear Construction
Minimum Plain Bore
Hub Type
Type A
Manufacturer Catalog
Click here
Manufacturer Catalog Number
NCG1025
Manufacturer Product Page
Click here
Manufacturer UPC Number
662289270972
Material
Steel
Number of Teeth
25
Outside Diameter
2.7000 in, 2.7000 in
Pitch Diameter
2.5000 in - 2-1/2 in
Pressure Angle
14.5 °
Standards Met
AGMA
Weight
1.01 lbs
Product Type
Change Gears
Bore Diameter
1.2500 in
Face Width
1.0000 in
Number of Teeth
25
Pitch Diameter
2.5000 in, 2.5000 in
Pressure Angle
14.5 °
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data