Motion
GF33B
Change Gear - 10 DP, 14.5 ° Pressure Angle, 33 Teeth, 1.0000 in Bushing Bore Dia., 1.0000 in Face Width, 3.5000 in O.D.
Mi Item #00367827
MFR #GF33B
Price$290.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear - 10 DP, 14.5 ° Pressure Angle, 33 Teeth, 1.0000 in Bushing Bore Dia., 1.0000 in Face Width, 3.5000 in O.D.
Mi Item #00367827
MFR #GF33B

Mfr description
GF33B C.I. CHANGE GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.05/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Bushing Bore Diameter
    1.0000 in
  • Diametral Pitch
    10
  • Face Width  
    1.0000 in
  • Gear Bore Diameter  
    1-1/4 in
  • Gear Overall Width
    1.3130 in
  • Hub Diameter
    1.94 in
  • Hub Projection
    0.3130 in, 7.95 mm
  • Keyway Size
    5/16 x 5/32 in
  • Outside Diameter
    3.5000 in
  • Overall Width
    1.3130 in, 33.35 mm
  • Pitch
    10 in
  • Pitch Diameter
    3.3000 in
  • Pressure Angle
    14.5 °
  • Weight
    1.80 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Part Number
    GFB10A
  • Gear Construction
    Plain
  • Gear Type
    Change Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Teeth  
    33
  • Product Type
    Change Gears
  • Tooth Style
    Straight
  • UPC_NO
    781711112908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)