Motion
GF54A
Change Gear - 10 DP, 14.5 ° Pressure Angle, 54 Teeth, 1.0000 in Bushing Bore Dia., 1.0000 in Face Width, 5.6000 in O.D.
MI ITEM #00367877
MFR #GF54A
Price$378.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear - 10 DP, 14.5 ° Pressure Angle, 54 Teeth, 1.0000 in Bushing Bore Dia., 1.0000 in Face Width, 5.6000 in O.D.
MI ITEM #00367877
MFR #GF54A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$378.42/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Bushing Bore Diameter
    1.0000 in
  • Diametral Pitch
    10
  • Face Width  
    1.0000 in
  • Gear Bore Diameter  
    1-1/4 in
  • Gear Overall Width
    1.3130 in
  • Hub Diameter
    2.68 in
  • Hub Projection
    0.3130 in, 7.95 mm
  • Keyway Size
    5/16 x 5/32 in
  • Outside Diameter
    5.6000 in
  • Overall Width
    1.3130 in, 33.35 mm
  • Pitch Diameter
    5.4000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18
  • Weight
    3.80 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Part Number
    GFB10A
  • Gear Construction
    Plain
  • Gear Type
    Change Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Teeth  
    54
  • Product Type
    Change Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Straight
  • UPC_NO
    781711113325

Overview

Mfr description
GF54A C. I. CHANGE GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text