Motion
GFB10A
Change Gear Bushing - For Use With GF Gears, 1 in Bore Dia., Steel Material
Mi Item #00367971
MFR #GFB10A
Price$342.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear Bushing - For Use With GF Gears, 1 in Bore Dia., Steel Material
Mi Item #00367971
MFR #GFB10A

Mfr description
GFB10 STEEL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$342.90/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Key Width
    0.3125 in
  • Length Across Keys
    1.523 in
  • Outside Diameter
    1.250 in
  • Overall Length
    2.000 in
  • Weight
    0.30 lbs

Details

  • Compatible Gear Series
    GF
  • Manufacturer Catalog
  • Material
    Steel
  • UPC_NO
    781711185063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)