Motion
GH30B
Change Gear - 8 DP, 14.5 ° Pressure Angle, 30 Teeth, 1.1250 in Bushing Bore Dia., 1.1250 in Face Width, 4.0000 in O.D.
MI ITEM #00368000
MFR #GH30B
Price$393.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear - 8 DP, 14.5 ° Pressure Angle, 30 Teeth, 1.1250 in Bushing Bore Dia., 1.1250 in Face Width, 4.0000 in O.D.
MI ITEM #00368000
MFR #GH30B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$393.18/each

Specifications

Dimensions

  • Bore Diameter
    1-3/8 in
  • Bushing Bore Diameter
    1.1250 in
  • Diametral Pitch
    8
  • Face Width  
    1.1250 in
  • Gear Bore Diameter  
    1-3/8 in
  • Hub Diameter
    2.06 in
  • Keyway Size
    3/8 x 3/16 in
  • Outside Diameter
    4.0000 in
  • Overall Width
    1.2500 in, 31.75 mm
  • Pitch
    8 in
  • Pitch Diameter
    3.7500 in
  • Pressure Angle
    14.5 °
  • Weight
    2.80 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Part Number
    GHB8A
  • Gear Construction
    Plain
  • Gear Type
    Change Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GH30B
  • Material
    Cast Iron
  • Number Of Teeth  
    30
  • Product Type
    Change Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Straight
  • UPC_NO
    781711114360

Overview

Mfr description
GH30B C.I. CHANGE GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text