Motion
GH50A
Change Gear - 8 DP, 14.5 ° Pressure Angle, 50 Teeth, 1.1250 in Bushing Bore Dia., 1.1250 in Face Width, 5.0000 in O.D.
Mi Item #00368040
MFR #GH50A
Price$592.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear - 8 DP, 14.5 ° Pressure Angle, 50 Teeth, 1.1250 in Bushing Bore Dia., 1.1250 in Face Width, 5.0000 in O.D.
Mi Item #00368040
MFR #GH50A

Mfr description
GH50A C. I. CHANGE GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.26/each

Specifications

Dimensions

  • Bore Diameter
    1-3/8 in
  • Bushing Bore Diameter
    1.1250 in
  • Diametral Pitch
    8
  • Face Width  
    1.1250 in
  • Gear Bore Diameter  
    1-3/8 in
  • Gear Overall Width
    1.2500 in
  • Hub Diameter
    3.12 in
  • Keyway Size
    3/8 x 3/16 in
  • Outside Diameter
    5.0000 in
  • Pitch
    8 in
  • Pitch Diameter
    6.2500 in
  • Pressure Angle
    14.5 °
  • Weight
    6.20 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Part Number
    GHB8A
  • Gear Construction
    Webbed
  • Gear Type
    Change Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GH50A
  • Material
    Cast Iron
  • Number Of Teeth  
    50
  • Product Type
    Change Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711114766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)