Motion
GH61A
Change Gear, 8 DP, 14 1/2 PA, 61 Teeth, Cast Iron
MI ITEM #00368062
MFR #GH61A
Your Price$713.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear, 8 DP, 14 1/2 PA, 61 Teeth, Cast Iron
MI ITEM #00368062
MFR #GH61A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$713.46/each(List $856.15)

Overview

Mfr description
GH61A C. I. CHANGE GEAR

Specifications

  • Bore Diameter
    1-3/8 in
  • Diametral Pitch
    8
  • Pressure Angle
    14.5 °
  • Number Of Teeth
  • Bushing Bore Diameter
    1.1250 in
  • Face Width
  • Outside Diameter
    5.0000 in
  • Bushing Part Number
    GHB8A
  • Pitch Diameter
    7-5/8 in
  • Hub Type
    With Hub
  • Material
    Cast Iron
  • Gear Bore Diameter
  • Hub Diameter
    3-1/4 in
  • Keyway Size
    3/8 x 3/16 in
  • Gear Construction
    Webbed with Lightening Holes
  • UPC_NO
    781711114988
  • Manufacturer Catalog
  • Weight
    7.20 lbs
  • Product Type
    Change Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text