Motion
GH64A
Change Gear, 8 DP, 14 1/2 PA, 64 Teeth, Cast Iron
MI ITEM #00368068
MFR #GH64A
Your Price$779.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear, 8 DP, 14 1/2 PA, 64 Teeth, Cast Iron
MI ITEM #00368068
MFR #GH64A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$779.08/each(List $856.15)

Overview

Mfr description
GH64A C. I. CHANGE GEAR

Specifications

  • Bore Diameter
    1-3/8 in
  • Diametral Pitch
    8
  • Pressure Angle
    14.5 °
  • Number Of Teeth
  • Bushing Bore Diameter
    1.1250 in
  • Face Width
  • Outside Diameter
    5.0000 in
  • Bushing Part Number
    GHB8A
  • Pitch Diameter
    8 in
  • Hub Type
    With Hub
  • Material
    Cast Iron
  • Gear Bore Diameter
  • Hub Diameter
    3-1/4 in
  • Keyway Size
    3/8 x 3/16 in
  • Gear Construction
    Webbed with Lightening Holes
  • UPC_NO
    781711115046
  • Manufacturer Catalog
  • Weight
    7.40 lbs
  • Product Type
    Change Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text