Motion
GH69A
Change Gear - 8 DP, 14.5 ° Pressure Angle, 69 Teeth, 1.2500 in Face Width
MI ITEM #00368078
MFR #GH69A
Your Price$845.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear - 8 DP, 14.5 ° Pressure Angle, 69 Teeth, 1.2500 in Face Width
MI ITEM #00368078
MFR #GH69A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$845.11/each(List $933.57)

Overview

Mfr description
GH69A C. I. CHANGE GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Heavier pitch spurs are available in steel and cast iron.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Bore Diameter
    1-3/8 in
  • Diametral Pitch
    8
  • Pressure Angle
    14.5 °
  • Number Of Teeth
  • Face Width
  • Pitch Diameter
    8.6250 in
  • Material
    Cast Iron
  • Hub Diameter
    3.2500 in
  • Manufacturer Catalog Number
    11514
  • Gear Type
    Change Gear
  • UPC_NO
    781711115145
  • Weight
    8.20 lbs
  • Product Type
    Change Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text