Motion
GH1066LH

BOSTON GEAR
GH1066LH

Worm, 10 DP, 14.5 PA, 1.25 PD, LH, Steel/Unhardened
MI ITEM #00368148
MFR #GH1066LH
Price$171.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
GH1066LH

Worm, 10 DP, 14.5 PA, 1.25 PD, LH, Steel/Unhardened
MI ITEM #00368148
MFR #GH1066LH

Mfr description
GH1066 LH STEEL GEAR-WORM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.42/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Face Width  
    1-3/8 in
  • Hub Diameter
    0.97 in
  • Hub Projection
    1/2 in
  • Lead
    0.3142 in
  • Lead Angle  
    4° 34'
  • Pitch  
    10 in
  • Pitch Diameter  
    1-1/4 in
  • Pressure Angle
    14.5 °
  • Weight
    0.40 lbs

Details

  • Bore Type
    Plain
  • Direction of Rotation
    Left Hand
  • Hub Type
    With Hub
  • Material
    Steel
  • Number Of Threads  
    1
  • Steel Hardening
    Unhardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)