Motion
GH1066RH

BOSTON GEAR
GH1066RH

Worm, 10 DP, 14.5 PA, 1.25 PD, RH, Steel/Unhardened
Mi Item #00368151
MFR #GH1066RH
Price$171.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
GH1066RH

Worm, 10 DP, 14.5 PA, 1.25 PD, RH, Steel/Unhardened
Mi Item #00368151
MFR #GH1066RH

Mfr description
GH1066 RH STEEL GEAR-WORM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.42/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Face Width  
    1-3/8 in
  • Hub Diameter
    0.97 in
  • Hub Projection
    1/2 in
  • Lead
    0.3142 in
  • Lead Angle  
    4° 34'
  • Pitch  
    10 in
  • Pitch Diameter  
    1-1/4 in
  • Pressure Angle
    14.5 °
  • Weight
    0.43 lbs

Details

  • Bore Type
    Plain
  • Direction of Rotation
    Right Hand
  • Hub Type
    With Hub
  • Material
    Steel
  • Number Of Threads  
    1
  • Steel Hardening
    Unhardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)