Motion
WH10
Mi Item #00368152
MFR #WH10
Price$90.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00368152
MFR #WH10

Mfr description
WH10 WORM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.99/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Face Width  
    1.375 in
  • Hub Diameter
    1 in
  • Hub Projection
    0.5 in
  • Lead
    1 in
  • Lead Angle  
    4°34'
  • Pitch  
    10 in
  • Pitch Diameter  
    1.253 in
  • Pressure Angle
    14.5 °
  • Weight
    0.42 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050683
  • Material
    Steel
  • Number Of Teeth
    0
  • Number Of Threads  
    1
  • Speed Ratio
    10
  • Standards Met
    ANSI B15.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)