Motion
WH6
Mi Item #00368166
MFR #WH6
Price$187.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00368166
MFR #WH6

Mfr description
WH6 GEAR WORM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$187.98/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Face Width  
    2.5 in
  • Hub Diameter
    1.563 in
  • Hub Projection
    0.75 in
  • Keyway Size
    3/16x3/32 in
  • Lead
    1 in
  • Lead Angle  
    4°46'
  • Pitch  
    6 in
  • Pitch Diameter  
    2 in
  • Pressure Angle
    14.5 °
  • Weight
    2.71 lbs

Details

  • Bore Type
    Bored to Size
  • Direction of Rotation
    Right Hand
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050232
  • Material
    Steel
  • Number Of Teeth
    0
  • Number Of Threads  
    1
  • Speed Ratio
    6
  • Standards Met
    ANSI B15.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)