Motion
GHB8A
Change Gear Bushing - For Use With GH Gears, 1-1/8 in Bore Dia., Steel Material
MI ITEM #00368168
MFR #GHB8A
Price$362.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear Bushing - For Use With GH Gears, 1-1/8 in Bore Dia., Steel Material
MI ITEM #00368168
MFR #GHB8A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$362.46/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Key Width
    0.3750 in
  • Length Across Keys
    1.698 in
  • Outside Diameter
    1.375 in
  • Overall Length
    2.500 in
  • Weight
    0.40 lbs

Details

  • Compatible Gear Series
    GH
  • Manufacturer Catalog
  • Material
    Steel
  • UPC_NO
    781711185087

Overview

Mfr description
GHB 8 STEEL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text