Motion
30217349

BOSTON GEAR
30217349

Worm, 32 DP, 14.5 PA, .438 PD, RH, Steel/Hardened
MI ITEM #00368172
MFR #30217349
Your Price$152.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
30217349

Worm, 32 DP, 14.5 PA, .438 PD, RH, Steel/Hardened
MI ITEM #00368172
MFR #30217349

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$152.34/each(List $175.19)

Overview

Mfr description
GLTH STEEL GEAR-H/WORM

Specifications

  • Pitch
  • Pressure Angle
    14.5 °
  • Number Of Threads
  • Direction of Rotation
    Right Hand
  • Pitch Diameter
  • Bore Diameter
  • Face Width
  • Material
    Steel
  • Lead Angle
  • Hub Type
    With Hub
  • Lead
    0.0982 in
  • Hub Diameter
    0.32 in
  • Hub Projection
    0.19 in
  • Bore Type
    Plain
  • Steel Hardening
    Hardened
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text