1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
GS24
Drawn Pinion Wire, 48 DP, 14 1/2 PA, 6 Teeth, Steel
MI ITEM #
00368186
MFR #
GS24
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
BOSTON GEAR GS24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
GS24
Drawn Pinion Wire, 48 DP, 14 1/2 PA, 6 Teeth, Steel
MI ITEM #
00368186
MFR #
GS24
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
GS24 STEEL PINION WIRE (1 @ 4FT.EA.)
Specifications
Pitch
48 in
Number Of Teeth
6
Pitch Diameter
1/8 in
Pressure Angle
14.5 °
Material
Steel
Overall Length
4 ft
Weight
0.04 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data