Motion
GS42
Drawn Pinion Wire, 32 DP, 14 1/2 PA, 10 Teeth, Steel
Mi Item #00368201
MFR #GS42
Price$280.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Pinion Wire, 32 DP, 14 1/2 PA, 10 Teeth, Steel
Mi Item #00368201
MFR #GS42

Mfr description
GS42 STEEL PINION WIRE (1 @ 4FT.EA.)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.34/each

Specifications

Dimensions

  • Overall Length
    4 ft
  • Pitch
    32 in
  • Pitch Diameter
    0.312 in
  • Pressure Angle
    14.5 °
  • Weight
    0.27 lbs

Details

  • Material
    Steel
  • Number Of Teeth
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)