Motion
GS45
Drawn Pinion Wire, 32 DP, 14 1/2 PA, 14 Teeth, Steel
MI ITEM #00368204
MFR #GS45
Price$388.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Pinion Wire, 32 DP, 14 1/2 PA, 14 Teeth, Steel
MI ITEM #00368204
MFR #GS45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$388.83/each

Specifications

Dimensions

  • Overall Length
    4 ft
  • Pitch
    32 in
  • Pitch Diameter
    0.438 in
  • Pressure Angle
    14.5 °
  • Weight
    0.54 lbs

Details

  • Material
    Steel
  • Number Of Teeth
    14

Overview

Mfr description
GS45 STEEL PINION WIRE (1 @ 4FT.EA.)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought