Motion
GS56
Drawn Pinion Wire, 24 DP, 14 1/2 PA, 9 Teeth, Steel
Mi Item #00368210
MFR #GS56
Price$320.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Pinion Wire, 24 DP, 14 1/2 PA, 9 Teeth, Steel
Mi Item #00368210
MFR #GS56

Mfr description
GS56 STEEL PINION WIRE (1 @ 4FT.EA.)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.37/each

Specifications

Dimensions

  • Overall Length
    4 ft
  • Pitch
    24 in
  • Pitch Diameter
    3/8 in
  • Pressure Angle
    14.5 °
  • Weight
    0.40 lbs

Details

  • Material
    Steel
  • Number Of Teeth
    9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)