1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Boston Gear (Altra)
GS57
Drawn Pinion Wire, 24 DP, 14 1/2 PA, 10 Teeth, Steel
MI ITEM #
00368211
MFR #
GS57
List Price
$221.82
/each
Qty
List Price
$221.82
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Pinion Gears
Pinion Wire
Boston Gear (Altra) GS57
Boston Gear (Altra)
GS57
Drawn Pinion Wire, 24 DP, 14 1/2 PA, 10 Teeth, Steel
MI ITEM #
00368211
MFR #
GS57
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear (Altra)
GS57
Drawn Pinion Wire, 24 DP, 14 1/2 PA, 10 Teeth, Steel
MI ITEM #
00368211
MFR #
GS57
Availability:
Factory Order
List Price
$221.82
/each
Sign in
for your price
Qty
List Price
$221.82
/each
Sign in
for your price
+ Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
GS57 STEEL PINION WIRE (1 @ 4FT.EA.)
Specifications
Pitch
24.0000 in - 24 in
Number of Teeth
10
Pitch Diameter
0.4170 in
Pressure Angle
14.5 °
Material
Steel
Overall Length
4 ft
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
2020 Problem Solver Rubber & Plastic
Featuring solutions to problems found in the Rubber & Plastic industry
2020 Problem Solver Food & Beverage
Featuring solutions to problems found in the Food & Beverage industry
Fluid Power Pumps & Motors
Fluid Power Pumps & Motors
Domed Crown Stainless Reducer
Boston Gear stainless steel 700 series