1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
GS60
Drawn Pinion Wire, 24 DP, 14 1/2 PA, 14 Teeth, Steel
MI ITEM #
00368215
MFR #
GS60
Your Price
$494.35
/each
Qty
Add to Cart
Previous Page
Home
BOSTON GEAR GS60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
GS60
Drawn Pinion Wire, 24 DP, 14 1/2 PA, 14 Teeth, Steel
MI ITEM #
00368215
MFR #
GS60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$494.35
/each
(List
$593.22
)
Qty
Add to Cart
Overview
Mfr description
GS60 STEEL PINION WIRE (1 @ 4FT.EA.)
Specifications
Pitch
24 in
Number Of Teeth
14
Pitch Diameter
0.583 in
Pressure Angle
14.5 °
Material
Steel
Overall Length
4 ft
Weight
0.86 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought