Motion
H820L
Helical Gear, 45 Helix, 8 DP, 14.5 PA, 20 Teeth, LH
MI ITEM #00368291
MFR #H820L
Your Price$342.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Gear, 45 Helix, 8 DP, 14.5 PA, 20 Teeth, LH
MI ITEM #00368291
MFR #H820L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$342.05/each(List $385.24)

Overview

Mfr description
H820L STL HELICAL GEAR

Specifications

  • Pitch
    8 in
  • Direction of Rotation
    Left Hand
  • Pressure Angle
    14.5 °
  • Number Of Teeth
    20
  • Pitch Diameter
    2-1/2 in
  • Face Width
    1 in
  • Bore Diameter
    7/8 in
  • Material
    Steel
  • Helix Angle
    45 °
  • Hub Type
    No Hub
  • Bore Type
    Finished w/ Keyway
  • Hub Diameter
    2.67 in
  • Gear Construction
    Plain
  • Keyway Size
    3/16 x 3/32 in
  • Steel Hardening
    Hardened
  • Weight
    1.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text