Motion
H820R
Helical Gear, 45 Helix, 8 DP, 14.5 PA, 20 Teeth, RH
MI ITEM #00368295
MFR #H820R
Price$334.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Gear, 45 Helix, 8 DP, 14.5 PA, 20 Teeth, RH
MI ITEM #00368295
MFR #H820R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$334.99/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Face Width
    1 in
  • Helix Angle
    45 °
  • Hub Diameter
    2.67 in
  • Keyway Size
    3/16 x 3/32 in
  • Pitch
    8 in
  • Pitch Diameter
    2-1/2 in
  • Pressure Angle
    14.5 °
  • Weight
    1.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Teeth
    20
  • Steel Hardening
    Hardened

Overview

Mfr description
H820R STL HELICAL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text